Locking Flanged Inlet, 20A, 125V, 2P3W

Item #: 5346

Cat #: 2315

UPC: 078477801093

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

20 Amp, 125 Volt, NEMA L5-20P, 2P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

20 Amp, 125 Volt, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477801093, 2315

Specifications

Type: Grounding, Receptacle, Inlet
Mounting: Flange
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: L5-20R
Type: Grounding, Receptacle, Inlet
Volts AC: 120
Color: White
Mounting: Flange
Amps: 20
NEMA Configuration: L5-20R