Wall Mount Enclosure, NEMA 12/13, 30" x 24" x 10", Steel/Gray

Item #: 53467
Cat #: A302410LP
UPC: 783510284206
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 24" x 10", Material/Finish: Steel/Gray

Overview

Wall-Mount, Type 12/13, Enclosure, Size/Dims: 30" x 24" x 10", Material/Finish: Steel/Gray
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA302410LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284206, A302410LP

Specifications

Depth: 10 in
Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Depth: 10 in
Height: 30 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Width: 24 in
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)