Mm LED 175w Bu 1-1/2 90 Deg.

Item #: 534672

Cat #: MLEDNR175P5BU

UPC: 781381961714

to view pricing and more.

Overview

APP MLEDNR175P5BU MM LED 175W

Mercmaster™ LED Luminaires deliver exceptional efficiency, performance and advanced engineering. Designed to utilize as little as 32 Watts of power, it lowers energy consumption while providing 60,000+ hours of running lamp life. It sets the bar even higher for the lighting industry in terms of shock resistance, cold start capabilities, minimal heat production which improves service life, and overall safety. This fixture offers a flexible, modular design that allows for retrofits and plant expansions to meet unique installation requirements. Certified for Class I, Division 2 and Zone 2 locations, it provides global lighting solutions for a wide range of industrial and hazardous applications.

Also known as: 781381961714, MLEDNR175P5BU

Specifications

Mounting: Stanchion
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Stanchion
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277