This product has been discontinued.

Transformer, 75VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110
Item #: 534684
Cat #: AE060075
UPC: 047503086261
to view pricing and more.
Documents & Guides
75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Overview
75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503086261, AE060075
Features & Benefits
- Substitute new ICT TB75A008C
- Molded terminal blocks with isolation barriers
- Dual labeling for easy product identification
- Heavy gauge steel mounting feet
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 75 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 75 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |