Split Cover, Horizontal Right Angle, 6"

Item #: 53472

Cat #: FRRASC6YL

UPC: 074983799367

to view pricing and more.
Optional split cover for the horizontal right angle fitting FRRA6X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.

Overview

Optional split cover for the horizontal right angle fitting FRRA6X4YL. Snap-on feature allows cover to be installed and removed with no tools required. Creates radiused 3/4 (19mm) opening for easy access to add or remove cables.
Also known as: 074983799367, FRRASC6YL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Right Angle
Material: PVC
Angle: 90°
Family / Style: FiberRunner®