2
more

Fir Tree Push Mounts, 0.25"-0.28", In/Outdoor, Black
Item #: 534733
Cat #: PUM-071-M30
UPC: 074983907915
to view pricing and more.
Documents & Guides
Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.25 to 0.28" (6.3 to 7.1 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor and Outdoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 1000
Overview
Cable Tie Fir Tree Push Mounts Panel Hole Diameter of 0.25 to 0.28" (6.3 to 7.1 mm), Made of Heat-Stabilized Nylon 6.6, For Use In Indoor and Outdoor Environments and With Miniature, Intermediate and Standard Cable Ties, Package of 1000
Also known as: 074983907915, PUM-071-M30
Specifications
| Mounting: | Push Mount |
| Color: | Black |
| Material: | Nylon |
| Mounting: | Push Mount |
| Material: | Nylon |
| Color: | Black |