Type 12 Encl; 60.06x48.06x24.0

Item #: 534756

Cat #: A604824LPG

UPC: 783510383695

to view pricing and more.
Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures - Two-door Type 12 Enclosures), Size/dims: 60.06x48.06x24.06, Material: Steel, Finish: Gray

Overview

Two Door Floor-mtg Type 12 Enc, Bulletin A12l (two-door Floor-mount Type 12 Enclosures - Two-door Type 12 Enclosures), Size/dims: 60.06x48.06x24.06, Material: Steel, Finish: Gray

Enclosures have gasketed, overlapping doors to keep the elements at bay and floor stands that provide additional height and access for cleaning under the enclosure. Because there is no centerpost, it is simple to install and remove panels.

Also known as: 783510383695, A604824LPG

Specifications

Material: Steel
Width: 48.060 in
Depth: 24.060 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 60.060 in
Material: Steel
Depth: 24.060 in
IP/NEMA Rating: NEMA 12
Width: 48.060 in
Finish: Powder Coated
Height: 60.060 in