Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, M16

Item #: 534783

Cat #: XCKP2118P16

UPC: 389110201881

to view pricing and more.
Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, M16

Overview

Limit switch, Limit switches XC Standard, XCKP, thermoplastic roller lever, 1NC+1 NO, snap, M16

This XCKP compact format (CENELEC EN 50047) limit switch has a thermoplastic roller lever with track 20/36mm and a plastic body. This limit switch has a double insulated thermoplastic body, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It is IP66 and IK04 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.

Also known as: 389110201881, XCKP2118P16

Specifications

IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65