MV E-Rated Fuse 15500VAC 125A Series: D0R0 Visual Indicator

Item #: 534786

Cat #: A155F2D0R0-125E

UPC: 782001804695

to view pricing and more.
Medium Voltage E-Rated Fuse 15500VAC 125A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 125A Ferrule, Series: D0R0 Visual Indicator Amp-Trap®

Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.

Also known as: 782001804695, A155F2D0R0-125E

Specifications

No Specifications Available