Differential thermal overload relays, TeSys K, 2.6 to 3.7 A, class 10A

Item #: 53480

Cat #: LR2K0310

UPC: 389110230492

to view pricing and more.
Differential thermal overload relays, TeSys K, 2.6 to 3.7 A, class 10A

Overview

Differential thermal overload relays, TeSys K, 2.6 to 3.7 A, class 10A

TeSys K overload relays are designed to be used with TeSys K contactors to make a motor starter. These differential thermal overload relays detect over currents in the lines to the motor. When an overcurrent is detected the overload relay working with the contactor will disconnect the power to the motor. This will minimize the damage to the motor windings. This overload relay has an adjustable trip current rating of 2.6 to 3.7 amperes. This trip current rating is calibrated per Class 10A. Mounting on DIN rail, separated from the contactor, with use of a terminal block LA7K0064 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHs/Reach).

Also known as: 389110230492, LR2K0310

Specifications

Phase: 3
Poles: 3
Class: 10
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Width: 45 mm
Volts AC: 600
Height: 58 mm
Amps: 3.700
Standards: California Proposition 65
Amps Range: 2.600 - 3.700
Phase: 3
Class: 10
Mounting: Contactor
Volts AC: 600
Amps: 3.700
Amps Range: 2.600 - 3.700
Poles: 3
Type: Thermal, IEC, Overload Relay
Width: 45 mm
Height: 58 mm
Standards: California Proposition 65