7W MR16 LED Lamp, 30K

Item #: 534896
Cat #: LM16-35-30K-25D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 464 CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Standard Halogen MR16 35W Equivalent.

Overview

Dimmable LED Lamp, 7W, 12V, Bulb: MR16, Base: GU5.3, Lumens: 464 CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. Standard Halogen MR16 35W Equivalent.
Also known as: LM16-35-30K-25D

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Wattage: 7
Color Rendering Index (CRI): 83
Lumens: 464
Base: 2-Pin (GU5.3)
Angle: 25°
Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 464
Angle: 25°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 83
Base: 2-Pin (GU5.3)

Customer Reviews

No reviews for this product
(0)