9W MR16 LED Lamp, 30K

Item #: 534899
Cat #: LM16-50-30K-25D
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 620, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 25 Degree

Overview

LED Lamp, Dimmable, 9 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 620, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 25 Degree
Also known as: LM16-50-30K-25D

Specifications

Lumens: 620
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 83
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 25°
Lumens: 620
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 9
Dimmable: Yes
Angle: 25°

Customer Reviews

No reviews for this product
(0)