E50 HEAVY DUTY LIMIT SWITCH

Item #: 534905

Cat #: E50AS3

UPC: 782113307435

to view pricing and more.
Documents & Guides
Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10A at 240 Vac,1A at 250 Vdc,Side push roller,1NO-1NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A continuous,1A,14¦to201¦F,E50

Overview

Eaton E50 NEMA heavy duty plug-in limit switch,Assembly,Screw Terminals,10A at 240 Vac,1A at 250 Vdc,Side push roller,1NO-1NC,Die cast zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,10A continuous,1A,14¦to201¦F,E50

Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24 û 120 Vac/Vdc LED indicating light versions simplify setup and troubleshooting operations.

Also known as: 782113307435, E50AS3

Specifications

Type: Assembly
Type: Assembly