PERSONAL BRKR LO KIT (W/SAFETY PADLOCKS)

Item #: 534998

Cat #: 105964

UPC: 754473034818

to view pricing and more.
Documents & Guides
No Documents Available
Brady« Personal Breaker Toolbox Lockout Kit with Lockout Devices and Keyed-Alike Safety Padlocks. Brand Name: Brady«. Type: Lockout Kit. Standard: OSHA 1910.147. Style: Box. Material: Polypropylene. Color: Red/White on Black. Length: 5.5 IN. Width: 14 IN. Height: 7.1 IN. Includes: (2) Clamp-On Breaker Lockouts w/Cleats, 120/277V, (2) Clamp-On Breaker Lockouts w/Cleats, 480/660V, (2) Universal Multi-pole Breaker Lockouts, (3) Red Lockout Hasps, 1", (3) Heavy Duty Lockout Tags w/Nylon Cable Ties, (1) Lockout Box. Device Types in Kit: Electrical Risk Lockouts. Language: English.

Overview

Brady« Personal Breaker Toolbox Lockout Kit with Lockout Devices and Keyed-Alike Safety Padlocks. Brand Name: Brady«. Type: Lockout Kit. Standard: OSHA 1910.147. Style: Box. Material: Polypropylene. Color: Red/White on Black. Length: 5.5 IN. Width: 14 IN. Height: 7.1 IN. Includes: (2) Clamp-On Breaker Lockouts w/Cleats, 120/277V, (2) Clamp-On Breaker Lockouts w/Cleats, 480/660V, (2) Universal Multi-pole Breaker Lockouts, (3) Red Lockout Hasps, 1", (3) Heavy Duty Lockout Tags w/Nylon Cable Ties, (1) Lockout Box. Device Types in Kit: Electrical Risk Lockouts. Language: English.
Also known as: 754473034818, 105964

Specifications

Material: Polypropylene
Length: 5.500 in
Material: Polypropylene
Length: 5.500 in