REXEL logo

Channel - Elongated Holes, 1-5/8" Deep, 1-5/8" Wide, Stainless Steel, 10' Length

Item #: 535014
Cat #: S45810ST58
UPC:
Sign In or Register to view pricing and more.
Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.

Product Overview

Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Stainless Steel, Type: 304SS, Gauge: 12, Length: 10 feet. Color: Silver.
Also known as: S45810ST58, Cantruss, Unistut

Specifications

Product Height: 1 5/8 in
Color: Metallic
Type: Elongated Holes, Channel, 304
Material: Stainless Steel
Length: 10 ft
Product Width: 1 5/8 in
Product Height: 1 5/8 in
Type: Elongated Holes, Channel, 304
Length: 10 ft
Color: Metallic
Material: Stainless Steel
Product Width: 1 5/8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)