1750/1313W 240/208V

Item #: 535090

Cat #: H2917084C

UPC: 686334104159

to view pricing and more.
TPI H2917084C 1750/1313W 240/208V 84" COMMERCIAL BASEBOARD HEATER, BRONZE

Overview

TPI H2917084C 1750/1313W 240/208V 84" COMMERCIAL BASEBOARD HEATER, BRONZE
Also known as: 686334104159, H2917084C

Specifications

Length: 84 in
Type: Commercial Grade
Wattage: 1750, 1313
Volts AC: 240, 208
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Wattage: 1750, 1313
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 240, 208
Mounting: Wall