Wall Mount Enclosure, NEMA 12/13, 24" x 24" x 10"
Item #:
53510
Cat #:
A242410LP
UPC:
783510284008
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 24" x 10", Material/Finish: Steel/Gray
Overview
Wall-Mount, Type 12/13, Enclosure, Size/Dims: 24" x 24" x 10", Material/Finish: Steel/Gray
For applications requiring a bright white interior to increase control visibility, the nVent HOFFMAN HOFA242410LP enclosure includes a padlocking hasp and staple for security and screw-down clamps for secure closure.
Also known as: 783510284008, A242410LP
Specifications
Depth: | 10 in |
Width: | 24 in |
Height: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
Depth: | 10 in |
Height: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Width: | 24 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)