FiberRunner® Channel, 6x4, Yellow

Item #: 53518

Cat #: FR6X4YL6

UPC: 074983783991

Sign In or Register to view pricing and more.
The FiberRunner® 6x4 Channel can be used with fittings and brackets to design a routing system to segregate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.

Overview

The FiberRunner® 6x4 Channel can be used with fittings and brackets to design a routing system to segregate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: 074983783991, FR6X4YL6

Specifications

Width: 4 in
Height: 6 in
Material: PVC
Length: 6 ft
Width: 4 in
Material: PVC
Height: 6 in
Length: 6 ft