800T 30 MM PUSH-BUTTON

Item #: 53520

Cat #: 800T-X526

UPC: 781180159374

to view pricing and more.
Documents & Guides
AB 800T-X526 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X526 800T 30 MM PUSH-BUTTON
Also known as: 781180159374, 800T-X526

Features & Benefits

  • Solar shield helps keep enclosure interior cool when cabinet is installed outdoors and directs liquids away from cabinet opening; can be removed for indoor installations
  • Foam-in-place gasket provides environmental seal
  • Padlocking L-Handle provides a tight, secure door seal
  • Doorstop holds door in place during service for easier and faster maintenance
  • Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL606050PB item measures 981x600x500mm with a material of Aluminum colored Lt Gray.
  • Rack angles adjustable front-to-rear of cabinet
  • Gland plates available with cutouts that fit HOFFMAN T15, T20 and CR23 air conditioners and HOFFMAN XR20 and XR29 heat exchangers (Indoor use only)
  • Radius corners on cabinet eliminate sharp edges
  • Stainless steel fasteners resist corrosion to maintain professional appearance
  • Pole mounting kits available for all sizes

Specifications

Type: Legend Plate
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Legend Plate
Standards: Build America Buy America Compliant
Family / Style: 800T