Contactor, Safety, 12A, 3P, 24VDC Coil, 5NO, 3NC

Item #: 535202

Cat #: 100S-C12EJ23C

UPC: 612598578689

to view pricing and more.
Documents & Guides
Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 12 Amp, 24 Volt DC, Electronic Coil, with Diode, Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C12EJ23C is a 100S-C safety contactor. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598578689, 100S-C12EJ23C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 12
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 12
Special Program: Rockwell Automation Preferred Product