SQD 8736SCO8V02SY342 REVERSING

Item #: 535205

Cat #: 8736SCO8V02SY342

UPC: 785901463306

to view pricing and more.
SQD 8736SCO8V02SY342 REVERSING STARTER 600VAC 27A NEMA

Overview

SQD 8736SCO8V02SY342 REVERSING STARTER 600VAC 27A NEMA
Also known as: 785901463306, 8736SCO8V02SY342

Specifications

Size: 1
Family / Style: 8736
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Family / Style: 8736