BLN 9A-1036-12 HORIZONTAL

Item #: 535271

Cat #: 9A-1036-12

UPC: 781011272937

to view pricing and more.
Documents & Guides
No Documents Available
BLN 9A-1036-12 HORIZONTAL ADJUSTABLE SPLICE PLATES 5IN NEMA

Overview

BLN 9A-1036-12 HORIZONTAL ADJUSTABLE SPLICE PLATES 5IN NEMA
Also known as: 781011272937, 9A-1036-12

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum