Electric Heater For Enclosure, 115V, 50/60 Hz, 1300W, 11.5A

Item #: 535331

Cat #: DAH13001C

UPC: 783510260743

to view pricing and more.
Electric Heater For Enclosure, 115V, 50/60 Hz, 1300W, 11.5 Amp, Aluminum

Overview

Electric Heater For Enclosure, 115V, 50/60 Hz, 1300W, 11.5 Amp, Aluminum

Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Also known as: 783510260743, DAH13001C

Specifications

Volts AC: 100
Width: 5 in
Height: 7.500 in
Material: Aluminum
Finish: Brushed
Weight: 3.900 lb
Depth: 6.530 in
Volts AC: 100
Height: 7.500 in
Finish: Brushed
Depth: 6.530 in
Width: 5 in
Material: Aluminum
Weight: 3.900 lb