Drive, AC, 480VAC, 3PH, 361A, 300HP Normal/250HP Heavy Duty

Item #: 535415

Cat #: 20F14ND361AN0NNNNN

UPC: 884951168114

to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power Normal Duty & 250 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered, Frame Size 7

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power Normal Duty & 250 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered, Frame Size 7

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951168114, 20F14ND361AN0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Volts AC: 480
Amps: 361
Size: 7
Horsepower: 300, 250
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Size: 7
IP/NEMA Rating: IP20
Type: AC Drive, General Purpose
Amps: 361
Horsepower: 300, 250