Load Center, Main Lug, 125A, 120/240V, 1PH, 6/12, NEMA 1

Item #: 535456

Cat #: BR612L125SGP

UPC: 786676002059

to view pricing and more.
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Surface, No Door, NEMA 1

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 6-Space, 12-Pole, Aluminum Bus, Surface, No Door, NEMA 1
Also known as: 786676002059, BR612L125SGP

Specifications

Circuits: 12
Poles: 2
Amps: 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Spaces: 6
Circuits: 12
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Poles: 2
Mounting: Surface
Phase: 1
Type: Main Lug
Spaces: 6