15A/125V INDL. TAMPER

Item #: 535471

Cat #: GFR5262SG

UPC: 783585440897

to view pricing and more.
Documents & Guides
HUB GFR5262SG 15A/125V INDL. TAMPER ST GFCI, BROWN

Overview

HUB GFR5262SG 15A/125V INDL. TAMPER ST GFCI, BROWN
Also known as: 783585440897, GFR5262SG

Features & Benefits

  • 10kA Short Circuit Current Rating
  • Limits improper access to energized contacts
  • Power indication
  • Ground fault indicator
  • No power at face if reverse wired

Specifications

Color: Brown
Mounting: Screw
Type: Decorator Duplex
NEMA Configuration: 5-15R
Color: Brown
Type: Decorator Duplex
Mounting: Screw
NEMA Configuration: 5-15R