CH145Type CH 3/4-inch Standard Circuit Breaker

Item #: 535482
Cat #: CH145
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type CH 3/4-inch Standard Circuit Breaker, Single-Pole, 45A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 600C or 750C

Overview

Type CH 3/4-inch Standard Circuit Breaker, Single-Pole, 45A, 120/240V, 10 kAIC, #14-2 AWG Cu/Al 600C or 750C
Also known as: CH145

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 45
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 45
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)