Load Center, Convertible, Main Lug, 225A, 120/240V, 1PH, 32/32

Item #: 535485

Cat #: CH32NLPN225J

UPC: 786685347493

to view pricing and more.
225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J

Overview

225 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 35 kAIC, 32-Space, 32-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: J
Also known as: 786685347493, CH32NLPN225J

Specifications

Spaces: 32
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 32
Type: Main Lug
Amps: 225
Spaces: 32
Family / Style: CH
Phase: 1
Circuits: 32
Amps: 225
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug