Compression Lug, Copper, 1-Hole

Item #: 53550

Cat #: LCAN350-38-X

UPC: 074983603459

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 350 kcmil Cable, 3/8 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window, Narrow Tongue, 350 kcmil Cable, 3/8 Stud Hole
Also known as: 074983603459, LCAN350-38-X

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Length: 3 in
Stud Size: 3/8 in
Allowable Gauge Range: 350
Color: Red
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Length: 3 in
Allowable Gauge Range: 350