Panel 16.75x14.88 fits 18.00x1

Item #: 535502

Cat #: A18P16SS

UPC: 783510584900

to view pricing and more.
Documents & Guides
Panels for Junction Boxes, fits 18x16, SS Type 304

Overview

Panels for Junction Boxes, fits 18x16, SS Type 304

Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510584900, A18P16SS

Specifications

Height: 16.750 in
Width: 14.880 in
Material: Stainless Steel 304
Finish: Brushed #3
Height: 16.750 in
Material: Stainless Steel 304
Width: 14.880 in
Finish: Brushed #3