Panel, 45.00x39.00

Item #: 535504

Cat #: A48P42G

UPC: 783510150877

to view pricing and more.
Panel, NEMA 12 / 45.00x39.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x42, Material/finish: Galvanized

Overview

Panel, NEMA 12 / 45.00x39.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 48x42, Material/finish: Galvanized

Use these panels in Wall-Mount and Free-stand/Floor-Mount Enclosure. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510150877, A48P42G

Specifications

Material: Steel
Width: 39 in
Height: 45 in
Finish: Galvanized
Material: Steel
Height: 45 in
Width: 39 in
Finish: Galvanized