ProAir Harsh Environment Outdoor with Crsn 3R CR29, 2700BTU 230V, Brushed, SS304

Item #: 535512

Cat #: CR290226G010

UPC: 783510118105

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR29, CR290226G010 item is rated 2700BTU 230V with material of SS304 finish Brushed.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Crsn 3R CR29, CR290226G010 item is rated 2700BTU 230V with material of SS304 finish Brushed.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510118105, CR290226G010

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G28, G280446G060 item is rated 4000BTU 460V with material of Steel color Lt Gray.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

Width: 15.750 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Wattage: 791
BTU: 2700
Height: 9.120 in
Width: 15.750 in
Material: Stainless Steel 304
Finish: Brushed #3
BTU: 2700
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 791
Height: 9.120 in