ProAir Harsh Environment Outdoor with Cntr 3R CR29, 4000BTU 230V, Brushed, SS304

Item #: 535514

Cat #: CR290426G017

UPC: 783510118303

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Cntr 3R CR29, CR290426G017 item is rated 4000BTU 230V with material of SS304 finish Brushed.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor with Cntr 3R CR29, CR290426G017 item is rated 4000BTU 230V with material of SS304 finish Brushed.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510118303, CR290426G017

Specifications

Width: 15.750 in
BTU: 4000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Wattage: 1172
Height: 5.030 in
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 1172
BTU: 4000
Material: Stainless Steel 304
Finish: Brushed #3
Height: 5.030 in