This product may not be available in all locations.
2
more

Panel Board, Trim, 4 Piece, w/Door, Surface, 52" Height
Item #: 53553
Cat #: HCN52TSD
UPC: 785901088783
to view pricing and more.
Panel Board, Trim, 4 Piece, w/Door, Surface, 52 Inch Height
Overview
Panel Board, Trim, 4 Piece, w/Door, Surface, 52 Inch Height
Also known as: 785901088783, HCN52TSD
Specifications
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 52 in |
| Standards: | California Proposition 65 |
| Mounting: | Flush, Surface |
| Height: | 52 in |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |