Fuse

Item #: 535670

Cat #: 155GXQSJD175E

UPC: 051712566803

to view pricing and more.
Documents & Guides
FuseFuse, 175E A, 15.5 kV

Overview

FuseFuse, 175E A, 15.5 kV

Cool running, low watts loss and power dissipation thanks to the M-effect ensuring high levels of substation utilisation, Silver elements ensuring high conductivity and low power (revenue) loss, 100% X-ray, all our Medium Voltage fuse links are X-rayed ensuring the highest possible standards are maintained

Also known as: 051712566803, 155GXQSJD175E

Specifications

Type: 15.5V, Fuse Link
Amps: 175
Type: 15.5V, Fuse Link
Amps: 175