3-1/2" PVC 11-1/4° Elbow, 24" Radius, Schedule 40, Gray

Item #: 535731

Cat #: UA3DM

UPC: 034481080800

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40

Overview

3-1/2 Inch PVC 11-1/4 Degree Sweep Elbow, 24 Inch Radius, Gray, Schedule 40
Also known as: 034481080800, UA3DM

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 11 1/4°
Sweep Radius: 24 in
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 11 1/4°
Color: Gray
Material: PVC
Sweep Radius: 24 in

Customer Reviews

No reviews for this product
(0)