Cable, Power/Brake, SpeedTec Connector, Flying Lead, 10AWG, 3m

Item #: 535808

Cat #: 2090-CPBM7DF-10AA03

UPC: 884951216150

to view pricing and more.
Documents & Guides
Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 3 m

Overview

Cable, Motor Power/Brake Wires, SpeedTec Motor End Connector, Flying Lead Drive End Connection, 10 AWG, Standard, Non-Flex, 3 m
Also known as: 884951216150, 2090-CPBM7DF-10AA03

Specifications

Gauge: 10 AWG
Type: Cable, Motor Power/Brake Wire
Length: 3 m
Gauge: 10 AWG
Length: 3 m
Type: Cable, Motor Power/Brake Wire