This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp;trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 4; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450 Lb; T3n150tw-4: Bkr T3n 150a4p T/m Ul Lvp
Overview
Abb; Circuit Breaker; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 150 Amp;trip Range: 1500 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 4; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450 Lb; T3n150tw-4: Bkr T3n 150a4p T/m Ul Lvp
Also known as: 662019930442, T3N150TW-4
Specifications
No Specifications Available