Selector Switch, 3-Position, 30mm, Keyed, Key Removal All

Item #: 53593
Cat #: 800T-J44A
UPC: 781180638749
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Keyed, Key Removal All Positions, Maintained, Key Code, D018, KB7 Cam, 1 Normally Open, 1 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J44A from Rockwell Automation® is a three-position, 30 mm selector switch. It is locking all. And it is standard key with standard no guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180638749, 800T-J44A

Specifications

Size: 30 mm
Type: Keyed, 3-Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Type: Keyed, 3-Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)