LEV 16R24-14Y FEM PANEL RECEPTACLE

Item #: 536032

Cat #: 16R24-14Y

UPC: 078477000496

to view pricing and more.
Documents & Guides
LEV 16R24-14Y FEM PANEL RECEPTACLE

Overview

LEV 16R24-14Y FEM PANEL RECEPTACLE
Also known as: 078477000496, 16R24-14Y

Specifications

Gender: Female
Mounting: Panel
Amps: 400
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 400
Color: Yellow
Mounting: Panel
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R