Electronic alarm, XVS, black, PNP, mounting support DIN 72, 0…90dB, 16tones, 4 channels, 12…24V DC

Item #: 536257

Cat #: XVS72BMBP

UPC: 606480032908

to view pricing and more.
Electronic alarm, Harmony XVS, black, PNP, mounting support DIN 72, 0…90dB, 16tones, 4 channels, 12…24V DC

Overview

Electronic alarm, Harmony XVS, black, PNP, mounting support DIN 72, 0…90dB, 16tones, 4 channels, 12…24V DC

This black electronic alarm is part of the range of multi sound sirens and alarms Harmony XVS. This multisound alarm provides 16 tones and is supplied pre-cabled. It can be supplied with 12V to 24V DC and features PNP output type. It allows imple integration with your applications featuring a compact body that’s 20% thinner than the competition. Its protection index is IP54. It weighs 180g. It provides PC (polycarbonate) terminal cover and ABS (acrylonitrile butadiene-styrene) body part. It is designed for long distance signaling applications, used mainly on conveyor belts, automated industrial trucks and on the doors of electrical control panels. It is CE, UL and CSA certified. It can be mounted on 72mm DIN rail.

Also known as: 606480032908, XVS72BMBP

Specifications

Standards: California Proposition 65
Standards: California Proposition 65