Terminal Block, Surge Protection, Ultra Slim, 32VDC, 22VAC, 250mA

Item #: 536314

Cat #: SD32

UPC:

to view pricing and more.
Documents & Guides
Terminal Block, Surge Protection, Ultra Slim, Fuse Disconnect, 32 Volt DC, 22 Volt AC, 250 mA

Overview

Terminal Block, Surge Protection, Ultra Slim, Fuse Disconnect, 32 Volt DC, 22 Volt AC, 250 mA

The Crouse-Hinds series MTL SD range is a series of surge protection devices combining unparalleled packing densities, application versatility, proven reliable hybrid circuitry, simple installation and optional ‘loop disconnect’ facilities – features which make the range the ultimate surge protection solution for process equipment, I/O systems and communications networks. The exceptionally high packing densities are the consequence of an ultra-slim footprint for individual modules which can thus "double-up" as feedback terminals. Each module provides full hybrid surge protection for 2 and 3 wire loop protection.

Also known as: SD32

Specifications

Type: Terminal Block, Surge Protector
Volts DC: 32
Mounting: DIN Rail
Poles: 1
Amps: 0.250
Color: Yellow
Type: Terminal Block, Surge Protector
Mounting: DIN Rail
Amps: 0.250
Volts DC: 32
Poles: 1
Color: Yellow