Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 10'

Item #: 536315

Cat #: C6-115BU-10FB

UPC: 763474086719

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 10 ft.

Signamax continues to set the standard for high-quality, high-performance patch cords. These Category 6 cables are manufactured to the strictest performance requirements as specified in TIA/EIA-568-B.2-1 using the highestlevel connector design and cable construction. Signamax category 6 patch cords incorporate slim-profile snag-free boots, which protect the plug latch, and a flexible, but durable cable strain relief.

Also known as: 763474086719, C6-115BU-10FB

Specifications

Gauge: 23 AWG
Color: Blue
Material: Copper
Conductors: 4 Pair
Length: 10 ft
Gauge: 23 AWG
Material: Copper
Length: 10 ft
Color: Blue
Conductors: 4 Pair