1-18W 12V PATH LIGHT Weathered Bronze
Item #:
536412
Cat #:
P5261-46
UPC:
785247172597
Sign In or Register to view pricing and more.
Documents & Guides
The Mission series embodies an arts and crafts design accented by white art glass with light honey swirl. One-light low voltage path light. Includes 1/2 IP threaded adapter connector, mounting stake and 18W 12v T5 wedge based lamp. Units must be wired to a 12V transformer with proper capacity.
Overview
The Mission series embodies an arts and crafts design accented by white art glass with light honey swirl. One-light low voltage path light. Includes 1/2 IP threaded adapter connector, mounting stake and 18W 12v T5 wedge based lamp. Units must be wired to a 12V transformer with proper capacity.
Also known as: 785247172597, P5261-46
Specifications
Color: | Brown |
Material: | Brass |
Standards: | California Proposition 65 |
Color: | Brown |
Standards: | California Proposition 65 |
Material: | Brass |
Customer Reviews
No reviews for this product
(0)