This product may not be available in all locations.

Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Item #: 536432
Cat #: 1585J-M8UBJM-5
UPC: 612598997589
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 5 meter
Overview
Connection Cable, EtherNet, 8 Conductor, RJ45 Straight Male, RJ45 Straight Male, Teal, Halogen Free PUR, Foil & Braided Shielding, 5 meter
1585 Ethernet Cables, 8 Conductors, RJ45, Straight Male, Standard, RJ45, Straight Male, Teal PUR, Shielded, 100BASE-TX, 100 Mbit/s, High Flex, PUR, Halogen Free, 10 million cycles
Also known as: 612598997589, 1585J-M8UBJM-5
Specifications
| Type: | Connection Cable |
| Length: | 5 m |
| Color: | Teal |
| Conductors: | 4 Pair |
| Jacket: | PUR, Polyurethane |
| Type: | Connection Cable |
| Color: | Teal |
| Jacket: | PUR, Polyurethane |
| Length: | 5 m |
| Conductors: | 4 Pair |