Filler Panel Kit, 800mm/2000mm

Item #: 536435

Cat #: PFPK208LR

UPC: 783510998806

Sign In or Register to view pricing and more.
Filler Panel Kit, Left Or Right Side Mounting, Fits Enclosure Width: 800 mm / Swing Frame Height: 2000 mm

Overview

Filler Panel Kit, Left Or Right Side Mounting, Fits Enclosure Width: 800 mm / Swing Frame Height: 2000 mm

Used when mounting the ProLine G2 Heavy-Duty Swing-Out Rack Frames in 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.

Also known as: 783510998806, PFPK208LR

Specifications

Color: Light Gray
Mounting: Left
Weight: 18 lb
Finish: Powder Coated
Color: Light Gray
Weight: 18 lb
Mounting: Left
Finish: Powder Coated