Tamper Resistant Duplex Receptacle, 20A, 125V, Black
Item #:
536453
Cat #:
T5825-E
UPC:
078477450512
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Black
20 Amp, Tamper- Resistant, Decora Duplex Receptacle, Residential Grade, Black
Also known as: 078477450512, T5825-E
Specifications
Color: | Black |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Color: | Black |
Gangs: | 1 |
Volts AC: | 125 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)