AMLD AM2068RT 20X16X8 ENCL RSD

Item #: 536663

Cat #: AM2068RT

UPC: 085339920946

to view pricing and more.
ALL AM2068RT NEMA4X CABINET FIBERGLASS W/LATCHED HINGED COVER. 20X16X8

Overview

ALL AM2068RT NEMA4X CABINET FIBERGLASS W/LATCHED HINGED COVER. 20X16X8

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339920946, AM2068RT

Specifications

Height: 20 in
Depth: 8 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Width: 16 in