Control unit, TeSys Ultra, 8A to 32A, 3P motors, thermal magnetic protection, class 10, coil 24VAC

Item #: 536745

Cat #: LUCA32B

UPC: 389110363930

to view pricing and more.
Standard control unit, TeSys Ultra, 8A to 32A, 3P motors, thermal magnetic protection, class 10, coil 24VAC

Overview

Standard control unit, TeSys Ultra, 8A to 32A, 3P motors, thermal magnetic protection, class 10, coil 24VAC

TeSys U standard control unit to be inserted in power bases LUB32, LUB38 to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. It provides full protection to motors with a rated current Ir 8-32A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). To be used with a 24V AC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).

Also known as: 389110363930, LUCA32B

Specifications

Phase: 3
Phase: 3