20V Lithium Battery, 2 Pack

Item #: 536800

Cat #: DCB200-2

UPC: 885911242004

to view pricing and more.
Documents & Guides
20V, Battery, Lithium, Average Capacity: 3 Ah, Weight: 1.42 lbs, Includes: (2) Batteries

Overview

20V, Battery, Lithium, Average Capacity: 3 Ah, Weight: 1.42 lbs, Includes: (2) Batteries

DEWALT DCB200 20 Volt max Li-ion battery packs are a 3.0 Ah extended run time battery that provides long a run time and battery life. They have no memory and virtually no self-discharge for maximum productivity and less downtime. They are light weight, weighing only 1.6 Lbs., allowing users maximum runtime and less fatigue. This is a package of 2 batteries.

Also known as: 885911242004, DCB200-2

Features & Benefits

  • 3.0 Ah extended run-time battery provides long run-time and battery life
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Weighs 1.6 lbs allowing user maximum runtime and a light weight battery
  • Manufactured by DeWalt

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery